Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 10N45, PK10
Mfr # 10N45
Zoro # G9500443
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- TIG Torch Application Non-Gas Lens
- Nozzle Length Standard
Product Information
- Brand American Torch Tip
- MFR # 10N45
- Zoro # G9500443
- UPC # 769255130817
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Length | Standard |
Nozzle Nominal Size | No. 10 |
Details
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Stencil Paper, 164 ft x 4 In (54B087)
- AMERICAN TORCH TIP Liner Assembly 25 ft. (44-3545-25)
- XTRWELD SELECT 80TAC Filler Metal, 1/16, Carbon Steel, 1 lb Display Pack, Blue (SE80TAC062-1DP)
- STEINER CF Carbonized, Fiber Beanie (KKCFS)
- AMERICAN TORCH TIP Collet, 1/16 In, PK5 (13N22)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- AMERICAN TORCH TIP Handle, H-100R (H-100R)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Collet, 3/32 In, PK5 (10N24)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- POWERWELD TIG Torch Dinse Adaptor, 9-Series/17-Series with Gas Through; 25mm (PWTA917GT25)
- American Torch Tip TIG Welding Accessories