Shop All TIG Welding Accessories
American Torch Tip
Nozzle, 10N50, PK10
Mfr # 10N50
Zoro # G0455117
original price:
$13.15
5% off
new price: $12.39
/pk 10, $1.24/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard Nozzle
- For Use With Torch# 17,18,26
- Material Alumina
- Application Tig Welding
- Nozzle Nominal Size No. 4
Product Information
- Brand American Torch Tip
- MFR # 10N50
- Zoro # G0455117
- UPC # 769255111908
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
Nozzle Nominal Size | No. 4 |
Nozzle Length | Standard |
For Maximum Electrode Diameter | 0.02 in |
Details
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADNOR Contact Tip, 0.045, Tweco, Standard, PK5 (RAD64002673)
- WESTWARD 36" TIG Welding Rod 1/8" Dia., AWS ER316LSI, 10 lb. (20AP24)
- VICTOR Heating Nozzle, 1 Piece, Size 12, Acetylene (0323-0261)
- SIEVERT Diagonal Soldering Bit, 2.5" L, 12 oz. Sz (7003-50)
- AMERICAN TORCH TIP Nozzle, 53N87, PK10 (53N87)
- AMERICAN TORCH TIP Nozzle, 13N10, PK10 (13N10)
- AMERICAN TORCH TIP Nozzle, 57N75, PK10 (57N75)
- AMERICAN TORCH TIP Large Gas Lens Insulator, 54N63, PK2 (54N63)
- AMERICAN TORCH TIP Power Cable Adapter, 5/32 In (45V62)
- AMERICAN TORCH TIP Handle, 53N06 (53N06)
- ARC-ZONE Red TIG Rod Storage Container, Pro Series (A-RGD36RD-PRO)
- American Torch Tip TIG Welding Accessories