American Torch Tip

Nozzle, 277122


product price: $12.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Kaliburn PL2200
  • Features 50A MS PL2200
  • Compatible with Series PL
  • Welding Processes Plasma Cutting
  • For Material Type Aluminum, Mild Steel
See all product information

Product Information

Details

Item Nozzle
For Use With Kaliburn PL2200
Features 50A MS PL2200
Compatible with Series PL
Welding Processes Plasma Cutting
For Material Type Aluminum, Mild Steel
Compatible with Manufacturer Part Number 277153
Maximum Current 50 A
Compatible with Brand Innerlogic
Compatible with Model PL 2000
Compatible with Plasma Gas Air, O2 (Oxygen)

Description

Nozzle, Compatible with Model PL 2000, Compatible with Series PL, Compatible with Brand Innerlogic, Maximum Current 50 A, Compatible with Plasma Gas Air, O2 (Oxygen), For Material Type Aluminum, Mild Steel, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 45G620, Compatible with Manufacturer Part Number 277153, For Use With Kaliburn PL2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.