Shop AMERICAN TORCH TIP
See all product information
Create Account
Nozzle, 54N17, Linde, PK10
- Mfr # 54N17
- Zoro # G1870760
product price:Â
$
17.59
/pk of 10, $1.76/ea
Key Features
For Use With
Torch# 17,18,31
Material
Alumina
Type
Gas Lens Nozzle
Reference Number
54N17
For Maximum Electrode Diameter
0.04 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 54N17
- Zoro #
- G1870760
- UPC #
- 769255117177
- Country of Origin
- China
Dimensions
- For Maximum Electrode Diameter
- 0.04 in
- Nozzle Nominal Size
- No. 5
- Nozzle Length
- Standard
- Nozzle Nominal Length
- Standard
Details
- Item
- Nozzle
- For Use With
- Torch# 17,18,31
- Material
- Alumina
- Type
- Gas Lens Nozzle
- Reference Number
- 54N17
- TIG Torch Application
- Gas Lens
- Compatible with Brand
- Linde
- Compatible with Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Welding Processes
- TIG Welding (GTAW)
- Compatible with Model
- 17,17F,17FV,17FVB,17HP,17HPV,17V,18,18-90,18HP,18P,18V,26,26F,26FV,26FVB,26HP,26HPV,26V,301525,301526,CS410A,HW-17,HW-17F,HW-17R,HW-18,HW-18R,HW-26,HW-26F,HW-26R,PTA-17,PTA-17F,PTA-17FV,PTA-17V,PTA-26,PTA-26F,PTA-26FV,PTA-26V,PTW-18,WP-17,WP-17-PSH,WP-17F,WP-17FV,WP-17V,WP-17V-PSH,WP-18,WP-18SC,WP-18V,WP-26,WP-26F,WP-26FV,WP-26V,WP-R17F,WP-R17FV,WP-R26F,WP-R26FV
- Compatible TIG Torch Model
- Nozzle Type
- Gas Lens Nozzle
- Compatible Brand
- Linde
- TIG Torch Setup
- Gas Lens
- Series
- 17, 18, 26
- Compatible TIG Torch Series
- 17, 18, 26, A-150, A-200, A-250, HW-17, HW-18, HW-26, PTA-17, PTA-26, PTW-18, W-350, W-400, W-410
- Process
- TIG Welding (GTAW)
- Shell Material
- Alumina
Description
Nozzle, Compatible with Model 17, 17F, 17FV, 17FVB, 17HP, 17HPV, 17V, 18, 18-90, 18HP, 18P, 18V, 26, 26F, 26FV, 26FVB, 26HP, 26HPV, 26V, 301525, 301526, CS410A, HW-17, HW-17F, HW-17R, HW-18, HW-18R, HW-26, HW-26F, HW-26R, PTA-17, PTA-17F, PTA-17FV, PTA-17V, PTA-26, PTA-26F, PTA-26FV, PTA-26V, PTW-18, WP-17, WP-17-PSH, WP-17F, WP-17FV, WP-17V, WP-17V-PSH, WP-18, WP-18SC, WP-18V, WP-26, WP-26F, WP-26FV, WP-26V, WP-R17F, WP-R17FV, WP-R26F, WP-R26FV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.