Shop JACKSON SAFETY
See all product information
Create Account
Electrode Holder
- Mfr # 14682
- Zoro # G924889184
product price:Â
$
64.85
/ea
Key Features
Duty Rating
Medium Duty
Wire Gauge
3 through 2/0
Features
Cable Connection Type
Dome Screw
Maximum Current
300 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14682
- Zoro #
- G924889184
- UPC #
- 626053604363
- Country of Origin
- China
- Duty Rating
- Medium Duty
- Wire Gauge
- 3 through 2/0
- Features
- Item
- Electrode Holder
- Cable Connection Type
- Dome Screw
- Maximum Current
- 300 A
- Type
- Medium Duty
- Holder Jaw Material
- Copper Alloy
- Weight
- 14 oz
Dimensions
- For Maximum Electrode Diameter
- 1/4 in
- Fits Chest Size
Description
Electrode Holder, Maximum Current 300 A, Duty Rating Medium Duty, Holder Jaw Material Copper Alloy, Type Medium Duty, Wire Gauge 3 through 2/0, Cable Connection Type Dome Screw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.