This item is Discontinued.

American Torch Tip Nozzle Side Blow, size 2.0mm 46683301821

Nozzle Side Blow, size 2.0mm (Discontinued)

  • Mfr # 46683301821
  • Zoro # G9717172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46683301821
Zoro #
G9717172
UPC #
-
Country of Origin
United States

Dimensions

Size
2.0mm
Outside Diameter
0.95 in
Overall Length
0.69 in

Details

Item
Nozzle Side Blow
For Use With
Mazak(R) Laser Welders
Compatible with Manufacturer Part Number
46683301841
Compatible with Model
Super Charge X510
Compatible with Brand
Mazak
Welding Processes
Laser Welding

Description

Nozzle Side Blow, Compatible with Brand Mazak, Compatible with Model Super Charge X510, Welding Processes Laser Welding, Compatible with Grainger Part Number 22HM30, Compatible with Manufacturer Part Number 46683301841, Outside Diameter 0.95 in, Overall Length 0.69 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.