This item is Discontinued.

American Torch Tip Nozzle, size 1.5mm PLGJT0039

Nozzle, size 1.5mm (Discontinued)

  • Mfr # PLGJT0039
  • Zoro # G2986387
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PLGJT0039
Zoro #
G2986387
UPC #
-
Country of Origin
United States

Dimensions

Size
1.5mm
Outside Diameter
0.42 in
Overall Length
0.87 in

Details

Item
Nozzle
For Use With
Laser Mech(R) Laser Welders
Application
Non Contact
Welding Processes
Laser Welding
Compatible with Model
Non Contact Head
Compatible with Brand
Laser Mechanisms

Description

Nozzle, Compatible with Brand Laser Mechanisms, Compatible with Model Non Contact Head, Welding Processes Laser Welding, Application Non Contact, Outside Diameter 0.42 in, Overall Length 0.87 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.