Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nozzle/Tip, 020396

  • Mfr # 020396

  • Zoro # G2524481


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Cutter Series
MAX100
Maximum Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
020396
Zoro #
G2524481
UPC #
-
Country of Origin
United States

Details

Item
Shielded Nozzle
Welding Processes
Plasma Cutting
For Use With
Hypertherm 100
Compatible with Brand
Hypertherm
For Plasma Cutter Series
MAX100
Maximum Current
40 A
Compatible with Series
PAC 130
Compatible with Manufacturer Part Number
020490
Cutting Configuration
Drag Shield Cutting

Description

Shielded Nozzle, For Plasma Cutter Series MAX100, Compatible with Series PAC 130, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Manufacturer Part Number 020490, Cutting Configuration Drag Shield Cutting, For Use With Hypertherm 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.