Shop MILLER ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Industrial MIG Equipment
- Mfr # 907785002
- Zoro # G123924495
product price:Â
$
15,637.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Welding Power Source Type
CV
Amperage MIG - Maximum
650 A
Standards
cCSAus, ISO 9001
Overall Height
22.36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 907785002
- Zoro #
- G123924495
- UPC #
- 715959684590
- Country of Origin
- United States
Dimensions
- Overall Height
- 22.36 in
- Overall Depth
- 31.65 in
- Overall Width
- 15.35 in
- Fits Chest Size
- Arc connect(TM), Backwards Compatibility, Dedicated Wire Feeder Options, Easy to use, Fan-On-Demand(TM), Gouge Mode, Legacy Meets Pulse, Measures Productivity, Ready to Weld, Wind Tunnel Technology(TM)
Details
- Item
- MIG Welder
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Welding Power Source Type
- CV
- Amperage MIG - Maximum
- 650 A
- Standards
- cCSAus, ISO 9001
- Input Frequency
- 60 Hz
- Phase
- Three
- Application
- General Fabrication, General Manufacturing, Structural Steel Fabrication/Transportation/Sheet Metal Fabrication/Light-Gauge Tube and Sheet
- Rated Output @ Duty Cycle (MIG)
- 500 A @ 100%
- Input Voltage
- 208/230/460V
- Includes
- Deltaweld(TM) with ArcConnect(TM) and Insight(TM)
- Amperage MIG - Minimum
- 30 A
- Weight
- 145 lb
- Polarity
- DC
- Features
- Arc connect(TM), Backwards Compatibility, Dedicated Wire Feeder Options, Easy to use, Fan-On-Demand(TM), Gouge Mode, Legacy Meets Pulse, Measures Productivity, Ready to Weld, Wind Tunnel Technology(TM)
Description
MIG Welder, Input Voltage 208/230/460V, Phase Three, Polarity DC, Input Frequency 60 Hz, For Wire Type Not Applicable, Maximum Wire Feed Speed Not Applicable, Includes Deltaweld(TM) with ArcConnect(TM) and Insight(TM), Weight 145 lb, Application General Fabrication, General Manufacturing, Structural Steel Fabrication/Transportation/Sheet Metal Fabrication/Light-Gauge Tube and Sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.