Nzl, Tweco, 14T, PK2
- Mfr # 23T-37
- Zoro # G6129182
product price:Â
$
26.99
/pk of 2, $13.50/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
23T
Type
Tapered Fixed 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 23T-37
- Zoro #
- G6129182
- UPC #
- -
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- 23T
- Type
- Tapered Fixed 3/8 in
- Application
- MIG Welding
- Maximum Amperage
- 300 A
- Current Range
- 200 A
- For Contact Tip Series
- 14T
- For Gas Diffuser Number
- 54A
- Nozzle Number
- 23T-37
- Nozzle Design
- 3-Piece
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Insulation Type
- Self-Insulated
- Nozzle to Tip Relationship
- 1/8 in Recess
- Duty Rating
- Standard Duty
- Compatible with Brand
- Tweco
- Connection Type
- Threaded
- Color
- Brass
- Nozzle Shape
- Tapered
- Wire Color
- Brass
Dimensions
- Inside Diameter
- 0.375 in
- Connection Thread Size
- 9/16"-18
- Bore Diameter
- 3/8 in
- Connection Size
- 9/16 in
- Outside Diameter
- 0.875 in
- Overall Length
- 3 1/4 in
- Wire Rope Length
- 3 1/4 in
- Length
- 3 1/4 in
Description
Nozzle, Compatible with Brand Tweco, Series 23T, For Use With Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.