Shop AMERICAN TORCH TIP
See all product information
Create Account
Nzl, Tweco, 16S, PK2
- Mfr # HD24L-62
- Zoro # G8345495
product price:Â
$
31.49
/pk of 2, $15.75/ea
Key Features
For Use With
Tweco
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Tweco(R)
Series
HD24
Type
5/8 in, 1/8 in Recess
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD24L-62
- Zoro #
- G8345495
- UPC #
- 769255065201
- Country of Origin
- United States
- Item
- Nozzle
- For Use With
- Tweco
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Tweco(R)
- Series
- HD24
- Type
- 5/8 in, 1/8 in Recess
- Application
- MIG Welding
- Compatible with Series
- Spray Master 350, Spray Master 450
- Color
- Brass
- Connection Type
- Slip-On
- Compatible with Brand
- Tweco
- Duty Rating
- Heavy Duty
- Insulation Type
- Self-Insulated
- For Gas Diffuser Number
- HD54-16
- Current Range
- 450 A
- Compatible with Model
- MS310-116,MS310M-116,MS312-116,MS312L-116,MS312M-116,MS315-116,MS315-116DSRS,MS315-116EL,MS315-116K4,MS315L-116,MS315L-116EL,MS315L-116K4,MS315M-116,MS315M-116EL,MS315M-116K4,MS315X-116,MS325M-116,MS410-116,MS410L-116,MS410M-116,MS410X-116,MS412-116,MS412M-116,MS412X-116,MS415-116,MS415-116EL,MS415-116K4,MS415-116LM,MS415L-116,MS415L-116DSRS,MS415L-116K4,MS415L-116LC,MS415L-116LM,MS415M-116,MS415M-116DSRS,MS415M-116K4,MS415M-116LC,MS415M-116LM,MS415X-116,MS420-116,MS420M-116,MS425-116,MS425L-116,MS425M-116
- Nozzle Number
- HD24L-62
- Nozzle Design
- Formed
- Nozzle to Tip Relationship
- 1/8 to 5/32 in Tip Recess
- Nozzle Shape
- Tapered
- For Contact Tip Series
- 16S
- Maximum Amperage
- 400 A
- Wire Color
- Brass
Dimensions
- Bore Diameter
- 5/8 in
- Inside Diameter
- 0.625 in
- Outside Diameter
- 1.117
Description
Nozzle, Compatible with Brand Tweco, Series HD24, For Use With Spray Master 350, Spray Master 450
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.