Power Cable, 57Y01BR
Mfr # 57Y01BR
Zoro # G7827976
product price: $52.89
/eaKey Features
Type
For Air-Cooled Torches
For Use With
Torch# 9,20,22,25
Power Cord Length
12 1/2 ft
Cable Material
Braided Rubber
Cable Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57Y01BR
Zoro #
G7827976
UPC #
-
Country of Origin
China
Dimensions
Power Cord Length
12 1/2 ft
Details
Item
Power Cable
Type
For Air-Cooled Torches
For Use With
Torch# 9,20,22,25
Cable Material
Braided Rubber
Cable Construction
Braided
Compatible with Brand
Linde
Welding Processes
TIG Welding (GTAW)
Compatible with Model
Reference Number
57Y01BR
Compatible with Series
17, 26, 9, A-125, A-150, A-200, HW-17, HW-26, HW-9, PTA-17, PTA-26, PTA-9
Description
Power Cable, Cable Construction Braided, Power Cord Length 12 1/2 ft, Compatible with Series 17, 26, 9, A-125, A-150, A-200, HW-17, HW-26, HW-9, PTA-17, PTA-26, PTA-9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.