Retaining Cap, Hypertherm
- Mfr # 220854ATTC
- Zoro # G3700711
product price:Â
$
39.59
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX65/85
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Amps
85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220854ATTC
- Zoro #
- G3700711
- UPC #
- 769255046903
- Country of Origin
- United States
- Item
- Retaining Cap
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX65/85
- Compatible with Brand
- Hypertherm
- Application
- Plasma Cutting
- Amps
- 85
- Features
- Latest Performance Enhancing Technology, Manufactured in the USA
- Color
- White
- Compatible with Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Maximum Current
- 85 A
- For Plasma Torch Type
- Handheld
- Cutting Configuration
- Drag Shield Cutting, Fine Feature Cutting, Gouging
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900
- Compatible Plasma Torch Series
- Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT
- Amperage - Maximum
- 85 A
- Process
- Plasma Cutting
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Type
- Handheld
- Wire Color
- White
Description
Retaining Cap, Compatible with Series Duramax HRT, Duramax HRTs, Duramax Lock, Duramax MRT, Compatible with Brand Hypertherm, Cutting Configuration Drag Shield Cutting, Fine Feature Cutting, Gouging, Maximum Current 85 A, For Plasma Torch Type Handheld, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax105, Powermax1250, Powermax1650, Powermax45 XP, Powermax600, Powermax65, Powermax800, Powermax85, Powermax900, Welding Processes Plasma Cutting, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.