Zoro Homepage

Shield 130A Bevel

  • Mfr # 220645ATTC

  • Zoro # G8253847


product price: $20.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Series
HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220645ATTC
Zoro #
G8253847
UPC #
-
Country of Origin
United States

Details

Item
Beveling Shield
Welding Processes
Plasma Cutting
For Use With
Hypertherm HPR
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Compatible with Series
HD
Compatible with Model
260
For Material Type
Mild Steel, Stainless Steel
Maximum Current
130 A
Cutting Configuration
Beveling

Description

Beveling Shield, Compatible with Model 260, Compatible with Brand Hypertherm, Compatible with Series HD, Maximum Current 130 A, Cutting Configuration Beveling, For Material Type Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, For Use With Hypertherm HPR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.