American Torch Tip

Shield, 277286


product price: $34.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Kaliburn PL2200
  • Application Plasma Cutting
  • Features 100A ms PL2200/2260
  • For Material Type Mild Steel
  • Welding Processes Plasma Cutting
See all product information

Product Information

Details

Item Shield
For Use With Kaliburn PL2200
Application Plasma Cutting
Features 100A ms PL2200/2260
For Material Type Mild Steel
Welding Processes Plasma Cutting
Compatible with Series PL
Maximum Current 100 A
Compatible with Model PL2200/2260
Compatible with Brand Innerlogic
Compatible with Plasma Gas Air, N2 (Nitrogen), O2 (Oxygen)

Description

Shield, Compatible with Model PL2200/2260, Compatible with Brand Innerlogic, Compatible with Series PL, Maximum Current 100 A, Compatible with Plasma Gas Air, N2 (Nitrogen), O2 (Oxygen), For Material Type Mild Steel, Welding Processes Plasma Cutting, Application Plasma Cutting, Features 100A ms PL2200/2260, For Use With Kaliburn PL2200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.