Shop AMERICAN TORCH TIP
See all product information
Create Account
ATTC Binzel Compatible 50 Swan Neck
- Mfr # 002-0009
- Zoro # G8406106
product price:Â
$
25.75
/ea
Key Features
For Use With
Binzel(R)
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Binzel(R)
Type
15AK 50 ft
Angle
50 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 002-0009
- Zoro #
- G8406106
- UPC #
- -
- Country of Origin
- United States
- Item
- Swan Neck
- For Use With
- Binzel(R)
- Welding Processes
- MIG Welding (GMAW)
- For MIG Guns
- Binzel(R)
- Type
- 15AK 50 ft
- Angle
- 50 Degrees
- Compatible with Brand
- Binzel
- Maximum Current
- 180 A
- Compatible with Series
- 15 AK
- Compatible MIG Gun Series
- 15 AK
- Process
- MIG Welding (GMAW)
- Compatible Brand
- Binzel
- Amperage - Maximum
- 180 A
Description
Swan Neck, Compatible with Brand Binzel, Compatible with Series 15 AK, Angle 50 Degrees , Maximum Current 180 A, Welding Processes MIG Welding (GMAW)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.