MIG Gun, Spray Master 450

  • Mfr # 1040-1077
  • Zoro # G601767187
product price: 
$
669.99
/ea
Free Shipping & Returns

Key Features

Series
Spray Master 450
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Angle
60 Degrees
Neck Tube Type
Fixed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1040-1077
Zoro #
G601767187
UPC #
608246336114
Country of Origin
Mexico
Item
MIG Gun
Series
Spray Master 450
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Application
Heavy Duty Fabrication
Neck Tube Angle
60 Degrees
Neck Tube Type
Fixed
Neck Tube Material
Copper
Tip Series
16S
Features
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity
Handle Type
Curved
Duty Cycle
80 %
Weight
11 lb
Compatible with Brand
Tweco
Nozzle Series
HD24
MIG Gun Type
MIG Gun
For Gas Type
Mixed Gas
Wire Feed Type
Push
Trigger Type
Standard
Duty Rating
Heavy Duty
Maximum Current
450 A
Gas Diffuser Number
HD54-16
Liner Series
44
Spool Included
No
For Wire Type
Aluminum, Flux-Cored, Solid
For Rear Connection Type
Euro-Kwik
Cooling Method
Air-Cooled
Model
MS415X-116
Amperage - Maximum
450 A
MIG Gun Model
MS415X-116
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Compatible Brand
Tweco
Contact Tip Series
16S
MIG Gun Series
Spray Master 450

Dimensions

Neck Tube Size
Medium
Maximum Wire Diameter
0.063 in
Cable Length
15 ft
Neck Tube Radius
Medium
Fits Chest Size
Thick-Walled, Three-Layer Conductor Tube for Higher Electrical Conductivity

Description

MIG Gun, MIG Gun Type MIG Gun, Cooling Method Air-Cooled, Series Spray Master 450, Maximum Current 450 A, Duty Cycle 80 Percent, For Gas Type Mixed Gas, Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Euro-Kwik, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , For Wire Type Aluminum, Flux-Cored, Solid, Model MS415X-116, Tip Series 16S, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews