Shop AMERICAN TORCH TIP
See all product information
Create Account
Swirl Ring, Hypertherm
- Mfr # 220327
- Zoro # G8456497
product price:Â
$
43.99
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm(R) PMAX1000
Compatible with Brand
Hypertherm
Application
T60/80/100
Compatible with Manufacturer Part Number
120926ATTC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220327
- Zoro #
- G8456497
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Swirl Ring
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm(R) PMAX1000
- Compatible with Brand
- Hypertherm
- Application
- T60/80/100
- Compatible with Manufacturer Part Number
- 120926ATTC
- For Plasma Cutter Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T80, T80M
- For Plasma Torch Type
- Handheld
- Compatible with Series
- MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Compatible Plasma Torch Type
- Handheld
- Process
- Plasma Cutting
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T80, T80M
- Compatible Brand
- Hypertherm
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
Description
Swirl Ring, Compatible with Series MAX42, MAX43, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, For Plasma Cutter Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T80, T80M, Compatible with Brand Hypertherm, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 41R817, Compatible with Manufacturer Part Number 120926ATTC, For Plasma Torch Type Handheld
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.