Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 150 Amp
Mfr # 17V
Zoro # G7824022
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Flex-Head Torch With Valve
- Application Air-Cooled
- Output Range (Amps) 150
- Series 17V
- For Minimum Electrode Diameter 0.02 in
Product Information
- Brand American Torch Tip
- MFR # 17V
- Zoro # G7824022
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 7 3/4 in |
For Maximum Electrode Diameter | 3/32 in |
Details
Description
TIG Torch Body, Neck Type Rigid, Model 17V, Maximum Current 150 A, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Flex-Head Torch With Valve, TIG Torch Series 17, Torch Body Length 7 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2753)
- ESAB 3/16 x 14in Sureweld 6011 Electrode 50lb (812000131)
- AQUASOL Socket Weld Spacer Ring, 1/16 Tx3/4, PK50 (SGP-0.75)
- MAG-MATE Magnetic Wind Block, 50 lb. Max Pull, 24"L (WWB24)
- AMERICAN TORCH TIP Power Cable, 45V03 (45V03)
- AMERICAN TORCH TIP Nozzle, 54N15, PK10 (54N15)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- AMERICAN TORCH TIP Nozzle, 53N88, PK10 (53N88)
- AMERICAN TORCH TIP Long Back Cap, 41V24, PK2 (41V24)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- MILLER ELECTRIC Water Hose, Vinyl, 25 Ft (7.6m) (41V32)
- American Torch Tip TIG Welding Accessories