Shop All TIG Welding Accessories
American Torch Tip
Tig Torch, 250 Amp
Mfr # 20F
Zoro # G8279397
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20F
- Application Water-Cooled
- Includes Flex-Head Torch
- Output Range (Amps) 250
- Welding Processes TIG Welding (GTAW)
Product Information
- Brand American Torch Tip
- MFR # 20F
- Zoro # G8279397
- Country of Origin China
- Category TIG Welding Accessories
Dimensions
For Minimum Electrode Diameter | 0.02 in |
For Maximum Electrode Diameter | 1/8 in |
Details
Description
TIG Torch Body, Neck Type Flexible, Model 20F, Maximum Current 250 A, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Flex-Head Torch, TIG Torch Series 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- ARC-ZONE Rod ID Cap for Rod Guard TIG Rod Containers (A-RGD36-IDC)
- BLUE DEMON E6011 X 1/8in X 14in X 10 lb pack carbon steel electrode for AC welding (E6011-125-10P)
- AMERICAN TORCH TIP Adaptor Assembly, for use with Lightning (64-8211)
- AMERICAN TORCH TIP Nozzle, 13N11, PK10 (13N11)
- AMERICAN TORCH TIP Collet, 5/32 In, PK5 (54N20)
- AMERICAN TORCH TIP Nozzle, 10N47, PK10 (10N47)
- AMERICAN TORCH TIP Nozzle, 13N12, PK10 (13N12)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- AMERICAN TORCH TIP Gas Lens Collet Body, 3/32 In, PK5 (45V44)
- MILLER ELECTRIC Gas Lens, Copper / Brass, 1/8 In, PK2 (45V45)
- American Torch Tip TIG Welding Accessories