Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 125 Amp
Mfr # 9F-12-R
Zoro # G8162576
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 9F-12-R
- Output Range (Amps) 125
- Application Air-Cooled
- Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber
- TIG Torch Series 9
Product Information
- Brand American Torch Tip
- MFR # 9F-12-R
- Zoro # G8162576
- Country of Origin China
- Category TIG Torches
Dimensions
For Minimum Electrode Diameter | 0.02 in |
Power Cord Length | 12 1/2 ft |
Torch Body Length | 6 15/16 in |
For Maximum Electrode Diameter | 0.09375 in |
Details
Description
TIG Torch Package, Compatible with Series 9F, Maximum Current 125 A, Neck Type Flexible, TIG Torch Series 9, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 0.09375 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 12.5 ft Leads Rubber, Model 9F, Number of Pieces 1, Power Cord Construction 1-Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Gas Diffuser, For Use With Lincoln Style, Pk5 (S19418-1)
- WELLER Handle, Soldering (7500)
- STEINER Welding Curtain Window, 24 x 12In (338WV-1X2)
- TWECO Cable Connector, Set (94251425)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- ARCAIR Elec, Jointed Gouging, Carb, 3/8"x17", PK100 (24064003C)
- ARCAIR Gouging Torch, with 7ft. Cable (61088007)
- PARKER TORCHOLOGY TIG Torch, 225A, Water Cooled (RPWP20FXRB25)
- ARCAIR Gouging Elect., Copperclad, 3/8x12, PK50 (22063003)
- LINCOLN ELECTRIC TIG Torch Starter Pack, TIG-Mate (K2265-1)
- American Torch Tip TIG Torches