American Torch Tip

Tig Torch Kit, 150 Amp


product price: $174.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 17HPV-25-R
  • Output Range (Amps) 150
  • Application Air-Cooled
  • Includes Cebora(R) Style Torch & 25 ft Leads Rubber
  • TIG Torch Series 17
See all product information

Product Information

Dimensions

Power Cord Length 25 ft
For Minimum Electrode Diameter 0.02 in
For Maximum Electrode Diameter 3/32 in
Torch Body Length 7 3/4 in

Details

Item TIG Torch Package
Series 17HPV-25-R
Output Range (Amps) 150
Application Air-Cooled
Includes Cebora(R) Style Torch & 25 ft Leads Rubber
TIG Torch Series 17
Power Cord Material Rubber
Welding Processes TIG Welding (GTAW)
Compatible with Brand Linde
Cooling Method Air-Cooled
Neck Type Rigid
Model 17HPV
Number of Pieces 1
Maximum Current 150 A
Head Angle 60 Degrees
Compatible with Series 17HPV
Weight 3.4 oz
Gas Valve Included Yes

Description

TIG Torch Package, Compatible with Series 17HPV, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 17HPV, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.