American Torch Tip

Tig Torch Kit, 150 Amp


product price: $166.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 17V-25-2
  • Output Range (Amps) 150
  • Application Air-Cooled
  • Includes Cebora(R) Style Torch & 25 ft Leads Vinyl
  • TIG Torch Series 17
See all product information

Product Information

Dimensions

For Maximum Electrode Diameter 3/32 in
Power Cord Length 25 ft
Torch Body Length 7 3/4 in
For Minimum Electrode Diameter 0.02 in

Details

Item TIG Torch Package
Series 17V-25-2
Output Range (Amps) 150
Application Air-Cooled
Includes Cebora(R) Style Torch & 25 ft Leads Vinyl
TIG Torch Series 17
Compatible with Series 17V
Welding Processes TIG Welding (GTAW)
Model 17V
Cooling Method Air-Cooled
Neck Type Rigid
Head Angle 60 Degrees
Maximum Current 150 A
Power Cord Construction 2-Piece
Power Cord Material Braided Rubber
Gas Valve Included Yes
Weight 3.4 oz
Compatible with Brand Linde
Number of Pieces 2

Description

TIG Torch Package, Compatible with Series 17V, Maximum Current 150 A, Neck Type Rigid, TIG Torch Series 17, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Vinyl, Model 17V, Number of Pieces 2, Power Cord Construction 2-Piece, Power Cord Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.