Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 180 Amp
Mfr # 24W-12-R
Zoro # G8362803
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 24W-12-R
- Output Range (Amps) 180
- Includes Torch & 12.5 ft Leads Rubber
- Application Water-Cooled
- TIG Torch Series 24W
Product Information
- Brand American Torch Tip
- MFR # 24W-12-R
- Zoro # G8362803
- Country of Origin China
- Category TIG Torches
Dimensions
Water Hose Length | 12 1/2 ft |
Power Cord Length | 12 1/2 ft |
Gas Hose Length | 12 1/2 ft |
For Maximum Electrode Diameter | 3/32 in |
Torch Body Length | 8 5/32 in |
For Minimum Electrode Diameter | 0.02 in |
Details
Description
TIG Torch Package, Maximum Current 180 A, Neck Type Rigid, TIG Torch Series 24W, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 60 Degrees to 90 Degrees , Includes Torch & 12.5 ft Leads Rubber, Model 24W, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Adjustable Angle Magnet with Switchable Magnets (PWAMAG-M)
- AMERICAN TORCH TIP Valve Knob Stem, VS-1, PK2 (VS-1)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK5 (RAD64002672)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- LINCOLN ELECTRIC Tig Torch Parts Kit, For PTW-18/PTA-26 (KP509)
- ARCAIR Elec, Pointed Gouging, Carb, 3/8"x12", PK50 (22063003C)
- ARCAIR Gouging Elect., Copperclad, 1/8x12, PK100 (22023003)
- MILLER ELECTRIC Tig Torch Package (301253025)
- ESAB TIG Torch And Accessories For 211i (W4014603)
- American Torch Tip TIG Torches