Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 200 Amp
Mfr # 26HPV-25-2
Zoro # G8039071
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 26HPV-25-2
- Output Range (Amps) 200
- Includes Cebora(R) Style Torch & 25 ft Leads Vinyl
- Application Air-Cooled
- TIG Torch Series 26
Product Information
- Brand American Torch Tip
- MFR # 26HPV-25-2
- Zoro # G8039071
- Country of Origin China
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
Power Cord Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Torch Body Length | 9 in |
Details
Description
TIG Torch Package, Compatible with Series 26HPV, Maximum Current 200 A, Neck Type Rigid, TIG Torch Series 26, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included Yes, Head Angle 60 Degrees , Includes Cebora(R) Style Torch & 25 ft Leads Vinyl, Model 26HPV, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Braided
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD MIG Weld Wire, ENiFe-Cl X, .035, 1 lb. (41R312)
- BERNZOMATIC Bernzomatic TS8000BZKC Premium Trigger-Start Torch Kit (TS8000BZKC)
- BLUE DEMON 7PC TUNGSTEN ELECTRODE STORAGE TUBE, RED-BLUE-GREEN-PINK-YELLOW-GRAY-LTBLUE (TST-7-ASSORTED)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (25-15C-510)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- ARCAIR Gouging Elect., Copperclad, 1/2x17, PK100 (24084003)
- ARCAIR Gouging Elect., Copperclad, 3/16x12, PK50 (22033003)
- MILLER ELECTRIC Air-Cooled Torch Body, A-150FV (WP-17FV)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Valve, Air Cooled (WP-17) (PWP17V)
- ARCAIR Elec, Jointed Gouging, Carb, 1/2"x17", PK100 (24084003C)
- American Torch Tip TIG Torches