Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20-12
Zoro # G8098657
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20-12
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- TIG Torch Series 20
Product Information
- Brand American Torch Tip
- MFR # 20-12
- Zoro # G8098657
- Country of Origin China
- Category TIG Torches
Dimensions
Power Cord Length | 12 1/2 ft |
Gas Hose Length | 12 1/2 ft |
Back Cap Size Designation | Medium |
For Maximum Electrode Diameter | 1/8 in |
For Minimum Electrode Diameter | 0.02 in |
Water Hose Length | 12 1/2 ft |
Torch Body Length | 10 in |
Details
Description
TIG Torch Package, Compatible with Series 20, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 12 1/2 ft, Gas Hose Material Vinyl, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD EHTW25 Tweco Style Electrode Holder, 250 Amp (EHT250)
- PLATO Soldering Tip For Hakko 936,937 Stations (HS-2752)
- POWERWELD Brazing Rod, Low Fuming Bare Bronze, RBCuZnC, 18 x 36, 1 lb (BB18)
- STEINER Welding Screens, 8 ft H, 8 ft W, Black (536-8X8)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- ARCAIR Gouging Elect., Copperclad, 1/4x12, PK50 (22043003)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- LINCOLN ELECTRIC LINCOLN Electric TIG Torch Kit (K1782-14)
- LINCOLN ELECTRIC Adapter Kit, Twist Mate, For PTA-26 (K1622-3)
- ARCAIR Elec, Pointed Gouging, Carb, 1/4"x12", PK50 (22043003C)
- American Torch Tip TIG Torches