Shop All TIG Torches
American Torch Tip
Tig Torch Kit, 250 Amp
Mfr # 20-25-R
Zoro # G8173261
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 20-25-R
- Output Range (Amps) 250
- Includes Medium Back Cap
- Application Water-Cooled
- TIG Torch Series 20
Product Information
- Brand American Torch Tip
- MFR # 20-25-R
- Zoro # G8173261
- Country of Origin China
- Category TIG Torches
Dimensions
For Maximum Electrode Diameter | 1/8 in |
Gas Hose Length | 25 ft |
Water Hose Length | 25 ft |
For Minimum Electrode Diameter | 0.02 in |
Back Cap Size Designation | Medium |
Power Cord Length | 25 ft |
Torch Body Length | 10 in |
Details
Description
TIG Torch Package, Compatible with Series 20, Maximum Current 250 A, Neck Type Rigid, TIG Torch Series 20, Welding Processes TIG Welding (GTAW), Application Water-Cooled, Back Cap Included Yes, Back Cap Size Designation Medium, Compatible with Brand Linde, Cooling Method Water-Cooled, For Maximum Electrode Diameter 1/8 in, For Minimum Electrode Diameter 0.02 in, Gas Hose Included Yes, Gas Hose Length 25 ft, Gas Hose Material Rubber, Gas Valve Included No, Head Angle 180 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LONGEVITY Ground Clamp with Terminal Lug Connector (10-Foot Lead) (880352)
- JACKSON SAFETY Hsl100-187S Shadow Welding Helmet 3002502 (138-14978)
- ESAB Foot Pedal, TIG Type, Stainless Steel (W4014450)
- MAGSWITCH Lifting Magnet, 600 lb. Max. Pull, Plastic (8100364)
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20F-25-R)
- AMERICAN TORCH TIP Tig Torch Kit, 150 Amp (17FV-25-R)
- MILLER ELECTRIC Tig Torch Kit, 115A, Air-Cooled (WP1725RDI25)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Valve, Air Cooled (WP-17) (PWP17V)
- LINCOLN ELECTRIC TIG Torch, Magnum (K1784-3)
- ARCAIR Gouging Elect., Copperclad, 5/16x12, PK50 (22053003)
- MILLER ELECTRIC Tig Torch Body, 265 and 375A Output Range (301253)
- American Torch Tip TIG Torches