American Torch Tip

Tig Torch Kit, 80 Amp


product price: $165.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series 24-25-R
  • Output Range (Amps) 80
  • Application Air-Cooled
  • Includes Cebora(R) Style Torch & 25 ft Leads Rubber
  • TIG Torch Series 24
See all product information

Product Information

Dimensions

For Minimum Electrode Diameter 0.02 in
For Maximum Electrode Diameter 3/32 in
Power Cord Length 25 ft
Torch Body Length 8 5/32 in

Details

Item TIG Torch Package
Series 24-25-R
Output Range (Amps) 80
Application Air-Cooled
Includes Cebora(R) Style Torch & 25 ft Leads Rubber
TIG Torch Series 24
Gas Valve Included No
Neck Type Rigid
Model 24
Compatible with Brand Linde
Maximum Current 80 A
Power Cord Material Rubber
Weight 2.6 oz
Welding Processes TIG Welding (GTAW)
Cooling Method Air-Cooled
Number of Pieces 1

Description

TIG Torch Package, Maximum Current 80 A, Neck Type Rigid, TIG Torch Series 24, Welding Processes TIG Welding (GTAW), Application Air-Cooled, Compatible with Brand Linde, Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, For Minimum Electrode Diameter 0.02 in, Gas Valve Included No, Includes Cebora(R) Style Torch & 25 ft Leads Rubber, Model 24, Number of Pieces 1, Power Cord Length 25 ft, Power Cord Material Rubber, Torch Body Length 8 5/32 in, Weight 2.6 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.