This item is Discontinued.

American Torch Tip Tip, O-GW30-147 O-GW30-147

Tip, O-GW30-147 (Discontinued)

  • Mfr # O-GW30-147
  • Zoro # G8415741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
O-GW30-147
Zoro #
G8415741
UPC #
-
Country of Origin
United States

Dimensions

Tip Size
147

Details

Item
Tip
For Use With
Oxweld(R) Products
Flame Type
Heavy Preheat
Tip Type
GTB
Series
O-GW30-147
Compatible Manufacturer
Oxweld
Tip Series
O-GW30
Compatible Fuel Type
Propylene
Tip Design
One Piece
Material
Tellurium Copper

Description

Tip, Compatible Fuel Type Propylene, Tip Series O-GW30, Tip Size 147, Tip Design One Piece, Compatible Manufacturer Oxweld, Application Gouging, Washing, Flame Type Heavy Preheat, Material Tellurium Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.