ATTC 60 Flexible TIG Torch Head
- Mfr # 9FM
- Zoro # G8106822
product price:Â
$
77.69
/ea
Key Features
For Use With
Airco(R) and LINDE(R) Style Tig Torches
TIG Torch Series
9
Head Angle
60 Degrees
Cooling Method
Air-Cooled
Welding Processes
TIG Welding (GTAW)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9FM
- Zoro #
- G8106822
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Maximum Electrode Diameter
- 3/32 in
- For Electrode Diameter - Maximum
- 3/32 in
Details
- Item
- TIG Torch Head
- For Use With
- Airco(R) and LINDE(R) Style Tig Torches
- TIG Torch Series
- 9
- Head Angle
- 60 Degrees
- Cooling Method
- Air-Cooled
- Welding Processes
- TIG Welding (GTAW)
- Gas Valve Included
- No
- Neck Type
- Flexible
- Maximum Current
- 125 A
- Model
- 9FM
- Gas Valve
- No
- Amperage - Maximum
- 125 A
- Process
- TIG Welding (GTAW)
Description
TIG Torch Head, Neck Type Flexible, Model 9FM, Maximum Current 125 A, Welding Processes TIG Welding (GTAW), Cooling Method Air-Cooled, For Maximum Electrode Diameter 3/32 in, Gas Valve Included No, Head Angle 60 Degrees , TIG Torch Series 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.