Shop LINCOLN ELECTRIC

Multiprocess Welder, Three-Phase, 5–500 A

  • Mfr # K3607-1
  • Zoro # G102485832

product price: 
$
11,146.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Series
Flextec 500X
Phase
Three
Input Voltage
380/460/575V AC
Includes
Flextec 500X Power Source
Weight
136 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K3607-1
Zoro #
G102485832
UPC #
015082852010
Country of Origin
United States
Item
Multiprocess Welder
Series
Flextec 500X
Phase
Three
Input Voltage
380/460/575V AC
Includes
Flextec 500X Power Source
Weight
136 lb
Features
Compatible with CrossLinc feeders and remotes, CrossLinc enabled for full control of the power source from hundreds of feet away, Flexible, multi-process power source for all your welding needs, Pulse capabilities when paired with an ArcLink feeder
Plug Type
Bare Leads
Enhanced Process
Pulsed MIG (GMAW-P)
Stick Welding Minimum Output Current
5 A
Welding Processes
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Remote Connection Type
12-Pin (Lincoln), 14-Pin (Lincoln), 5-Pin (Lincoln)
For Wire Type
Aluminum, Flux-Cored, Solid
Welding Mode
CC/CV
Amperage Range
5 to 500A
Polarity
DC
Color
Red
TIG Arc Start Feature
Lift Arc Start
Model
K3607-1
Stick Welding Output @ Duty Cycle
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Maximum Wire Feed Speed
1,200 in/min
TIG Welding Output @ Duty Cycle
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
MIG Welding Output @ Duty Cycle
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Application
Construction and Field Erection, Cross Country Pipeline, General Fabrication, Heavy Equipment, Heavy Fabrication, Structural Fabrication
MIG Welding Maximum Output Current
500 A
Input Frequency
50/60 Hz
TIG Welding Minimum Output Current
5 A
TIG Welding Maximum Output Current
500 A
Stick Welding Maximum Output Current
500 A
Standards
IP23 Rated
Rated Output @ Duty Cycle (Stick)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Amperage Stick - Maximum
500 A
Amperage TIG - Maximum
500 A
Amperage TIG - Minimum
5 A
Rated Output @ Duty Cycle (MIG)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Rated Output @ Duty Cycle (TIG)
450 A @ 38 V, 100%, 500 A @ 40 V, 60%
Process
Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW)
Amperage MIG - Maximum
500 A
Amperage Stick - Minimum
5 A
Welding Power Source Type
CC/CV
Wire Color
Red
Welder Series
Flextec 500X

Dimensions

Maximum Wire Diameter
1/16 in (Aluminum), 1/16 in (Solid), 5/64 in (Flux-Cored)
Overall Height
18.8 in
Overall Width
14 in
Overall Depth
27.5 in
Wire Diameter Aluminum - Maximum
0.0625 in
Wire Diameter Solid - Maximum
0.0625 in
Wire Diameter Flux-Cored - Maximum
0.078125 in
Fits Chest Size
Compatible with CrossLinc feeders and remotes, CrossLinc enabled for full control of the power source from hundreds of feet away, Flexible, multi-process power source for all your welding needs, Pulse capabilities when paired with an ArcLink feeder

Description

Multiprocess Welder, Series Flextec 500X, Input Voltage 380/460/575V AC, Phase Three, Welding Mode CC/CV, Polarity DC, Input Frequency 50/60 Hz, Welding Processes Air Carbon Arc Cutting and Gouging (CAC-A), Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW), Stick Welding Maximum Output Current 500 A, TIG Welding Maximum Output Current 500 A, MIG Welding Maximum Output Current 500 A, For Wire Type Aluminum, Flux-Cored, Solid

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.