Zoro Homepage

Twin Arc Adapter Bent, for use with Lincoln Style

  • Mfr # S15954

  • Zoro # G8462036


product price: $48.99
/ea

Key Features

For Use With
Twin Arc(R) Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Twin Arc(R) Lincoln(R) Style
Overall Diameter
3/4 in
Connection Type
Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S15954
Zoro #
G8462036
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3/4 in

Details

Item
Tip Holder
For Use With
Twin Arc(R) Lincoln(R) Style
Welding Processes
MIG Welding (GMAW)
For MIG Guns
Twin Arc(R) Lincoln(R) Style
Connection Type
Threaded
Compatible with Series
Full Auto Sub-Arc; Semi Auto Sub-Arc
Adapter Type
Tip Adapter
Compatible with Brand
Lincoln

Description

Tip Holder, Adapter Type Tip Adapter, Compatible with Brand Lincoln, Compatible with Series Full Auto Sub-Arc; Semi Auto Sub-Arc, Welding Processes MIG Welding (GMAW), Connection Type Threaded, Overall Diameter 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.