Shop AMERICAN TORCH TIP
See all product information
Create Account
UnshieldedNozzle, Hypertherm, PK5
- Mfr # 220006
- Zoro # G7834897
product price:Â
$
53.39
/pk of 5, $10.68/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1250
Compatible with Brand
Hypertherm
Application
Powermax1250
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220006
- Zoro #
- G7834897
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Unshielded Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX1250
- Compatible with Brand
- Hypertherm
- Application
- Powermax1250
- Maximum Current
- 40 A
- Cutting Configuration
- Standoff Cutting
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Compatible with Manufacturer Part Number
- 120979
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Compatible Manufacturer Part Number
- 120979
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Brand
- Hypertherm
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Amperage - Maximum
- 40 A
- Process
- Plasma Cutting
Description
Unshielded Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 40 A, Welding Processes Plasma Cutting, Application Powermax1250, Compatible with Grainger Part Number 41R828, Compatible with Manufacturer Part Number 120979, Cutting Configuration Standoff Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.