UnshieldedNozzle, Hypertherm, PK5
- Mfr # 220007ATTC
- Zoro # G6148256
product price:Â
$
50.39
/pk of 5, $10.08/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm PMAX1250
Compatible with Brand
Hypertherm
Application
Powermax1250
Compatible with Manufacturer Part Number
120979
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 220007ATTC
- Zoro #
- G6148256
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Unshielded Nozzle
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm PMAX1250
- Compatible with Brand
- Hypertherm
- Application
- Powermax1250
- Compatible with Manufacturer Part Number
- 120979
- Maximum Current
- 60 A
- For Plasma Torch Type
- Handheld, Machine
- Compatible with Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- For Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Cutting Configuration
- Standoff Cutting
- Process
- Plasma Cutting
- Compatible Plasma Cutter Series
- MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900
- Compatible Plasma Torch Series
- RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M
- Amperage - Maximum
- 60 A
- Compatible Brand
- Hypertherm
- Compatible Plasma Torch Type
- Handheld, Machine
- Compatible Manufacturer Part Number
- 120979
Description
Unshielded Nozzle, For Plasma Cutter Series MAX42, MAX43, Powermax1000, Powermax1100, Powermax1250, Powermax1650, Powermax600, Powermax800, Powermax900, Compatible with Series RT60, RT60M, RT80, RT80M, T100, T100M, T100M-2, T60, T60M, T80, T80M, Compatible with Brand Hypertherm, Maximum Current 60 A, Welding Processes Plasma Cutting, Application Powermax1250, Compatible with Grainger Part Number 41R828, Compatible with Manufacturer Part Number 120979, Cutting Configuration Standoff Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.