Zoro Homepage

Victor 1-GPN Size 0 Cutting Tip

  • Mfr # 6290H-FH-54

  • Zoro # G7846255


product price: $20.35
/ea

Key Features

Series
6290H-FH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
54
Gas Service
MAPP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6290H-FH-54
Zoro #
G7846255
UPC #
-
Country of Origin
United States

Dimensions

Size
54
Tip Size
54
Steel Thickness
1 in to 2 in
Minimum Cutting Thickness
1 in
Maximum Cutting Thickness
2 in

Details

Item
Cutting Tip
Series
6290H-FH
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
High Speed
Oxygen Pressure
40 to 55 psi
Tip Type
GPP
Fuel Pressure
4 oz to 2 psi
MAPP Gas Silver Braze
no
Soft Solder Tube Cap.
No
Type
1 Piece
Propane Gas Silver Solder
no
Propane Gas Soft Solder
no
MAPP Gas Silver Solder
No
MAPP Gas Soft Solder
no
Silver Solder Tube
no
Propane Gas Silver Braze
no
Tip Series
6290H-FH
Pressure Rating (Oxygen)
40 to 55 psi
Compatible Fuel Type
MAPP
Pressure Rating (Fuel)
4 oz to 2 psi
For Torch Type
Machine
Compatible Manufacturer
Harris
Tip Design
Two Piece

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Machine, Tip Series 6290H-FH, Tip Size 54, Tip Design Two Piece, Minimum Cutting Thickness 1 in, Maximum Cutting Thickness 2 in, Compatible Manufacturer Harris, Application High Speed, Flame Type Medium Preheat, Pressure Rating (Fuel) 4 oz to 2 psi, Pressure Rating (Oxygen) 40 to 55 psi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.