Zoro Homepage

Victor Series 1-118 Size 4 Tip

  • Mfr # 1-118-4

  • Zoro # G8009522


product price: $30.49
/ea

Key Features

For Use With
Victor(R) Products
Application
Gouging
Gas Service
Acetylene
Flame Type
Medium Preheat
Tip Size
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-118-4
Zoro #
G8009522
UPC #
00716352514118
Country of Origin
United States

Dimensions

Tip Size
4
Maximum Cutting Thickness
3 in

Details

Item
Tip
For Use With
Victor(R) Products
Application
Gouging
Gas Service
Acetylene
Flame Type
Medium Preheat
Series
1-118-4
Tip Type
GPP
Compatible Torch Manufacturer Part Number
Tip Series
1-118
Tip Design
One Piece
Maximum Cutting Speed
12 in/min
Material
Tellurium Copper
Compatible Cutting Torch Series
HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Compatible Manufacturer
Victor
Compatible Fuel Type
Acetylene
For Torch Type
Handheld
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Minimum Cutting Speed
9 in/min

Description

Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 1-118, Tip Size 4, Tip Design One Piece, Maximum Cutting Thickness 3 in, Compatible Cutting Torch Series HC 1200C, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Gouging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.