This item is Discontinued.

American Valve Acid Neutralizer Assembly CondensateRx

Acid Neutralizer Assembly (Discontinued)

  • Mfr # CondensateRx
  • Zoro # G501944732
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CondensateRx
Zoro #
G501944732
UPC #
611918123721
Country of Origin
United States

Dimensions

Connection Size
Up to 440,000 BTU

Details

Material
PVC

Description

Condensation from tankless water heaters and high-efficiency boilers is naturally acidic. CondensateRx contains a blend of media designed to neutralize acidic condensate. CondensateRx effectively treats condensate and provides an environmentally-friendly solution to prevent deterioration of drainage systems, septic tanks, and damage to landscaping.


  • • CondensateRx contains a proprietry blend of media that neutralizes acidic condensate from condensing boilers, tankless water heaters, and other high-efficiency equipment.
  • • CondensateRx Full Kit has 1/2-inch FNPT (Female National Pipe Thread) inlets with adapters for 1/2-inch hose barb and 3/4-inch PVC socket.
  • • The low-profile design connects directly to the drain line and can be installed straight or vertically up to an angle of 30-degrees.
  • • Complies with local plumbing codes requiring acid neutralization and reduces the risk of wastewater violations.
  • • Made in USA
  • • 440,000 BTU maximum boiler size
  • • 3.8 gallons per hour maximum flow rate
  • • 100° F maximum operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.