
Cast Iron Flanged- Full Port Ball Valve 125#
Mfr # 4000 6''
Zoro # G815189621
product price: $1,395.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Pipe Size
6 in
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000 6''
Zoro #
G815189621
UPC #
611918003559
Country of Origin
Multiple
Dimensions
Pipe Size
6 in
Details
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Cast Iron
Description
4000 Series Ball Valves Cast Iron Flanged- Full Port Ball Valve 125# 6-in
- • A126 Class B Cast Iron Body
- • PFA* Fused Solid Ball
- • Class VI Positive Shutoff
- • Reinforced PTFE Seats
- • Direct Replacement for Cast Iron Gate & Plug Valves (ANSI B16.10)
- • UL Listed to NSF/ANSI 61 & 372
- • ISO Mounting Pad for Easy Actuation
- • Adjustable Length/Removable Handles to fit into areas of limited space
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.