Zoro Homepage

Cast Iron Flanged Full Port Ball Valve 200W

  • Mfr # 3700 6''

  • Zoro # G615189623


product price: $1,601.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Pipe Size
6 in
Body Material
Cast Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3700 6''
Zoro #
G615189623
UPC #
611918016191
Country of Origin
Multiple

Dimensions

Pipe Size
6 in

Details

Body Material
Cast Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372

Description

4000 Series Ball Valves Cast Iron Flanged Full Port Ball Valve 200W 6-in


  • • PFA* Fused Solid Ball
  • • Tapped & plugged boss allows for venting downstream, or test port for backflow preventer
  • • Full Port in All Sizes
  • • Rated 200W @ 200°F
  • • Direct Replacement for Cast Iron Gate Valves (ANSI B16.10)
  • • UL Listed to NSF/ANSI 61 & 372
  • • Low Torque
  • • Ideal for Liquid, Air, and Backflow applications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.