CF8M Stainless Steel Flanged -Raised Face - Full Port Ball Valve 150#

  • Mfr # 4001 2 1/2''

  • Zoro # G615189616


product price:  $2,164.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in
Body Material
Cast Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4001 2 1/2''
Zoro #
G615189616
UPC #
611918015330
Country of Origin
Multiple

Dimensions

Pipe Size
2 1/2 in

Details

Body Material
Cast Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372

Description

4000 Series Ball Valves CF8M Stainless Steel Flanged -Raised Face - Full Port Ball Valve 150# 2-1/2 in


  • • Cast 316 Stainless Steel (CF8M)
  • • PFA* Fused Solid Stainless Steel Ball
  • • Class VI Positive Shutoff
  • • Reinforced PTFE Seats
  • • This patented Stainless Steel Ball Valve with PFA* fused ball has been Engineered to more effectively resist corrosion and prolong valve life.
  • • UL Listed to NSF/ANSI 61 & 372
  • • ISO Mounting Pad for Easy Actuation
  • • API Fire-Safe Design

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.