
CF8M Stainless Steel Flanged -Raised Face - Full Port Ball Valve 150#
Mfr # 4001 6''
Zoro # G915189675
product price: $6,329.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Pipe Size
6 in
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Cast Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4001 6''
Zoro #
G915189675
UPC #
611918015309
Country of Origin
Multiple
Dimensions
Pipe Size
6 in
Details
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Cast Iron
Description
4000 Series Ball Valves CF8M Stainless Steel Flanged -Raised Face - Full Port Ball Valve 150# 6-in
- • Cast 316 Stainless Steel (CF8M)
- • PFA* Fused Solid Stainless Steel Ball
- • Class VI Positive Shutoff
- • Reinforced PTFE Seats
- • This patented Stainless Steel Ball Valve with PFA* fused ball has been Engineered to more effectively resist corrosion and prolong valve life.
- • UL Listed to NSF/ANSI 61 & 372
- • ISO Mounting Pad for Easy Actuation
- • API Fire-Safe Design
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.