Ductile Iron Flanged - Raised Face - Full Port Ball Valve 150#

  • Mfr # 4000D 6''

  • Zoro # G015189643


product price: $2,461.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Pipe Size
6 in
Body Material
Ductile Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4000D 6''
Zoro #
G015189643
UPC #
611918003627
Country of Origin
Multiple

Dimensions

Pipe Size
6 in

Details

Body Material
Ductile Iron
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372

Description

4000 Series Ball Valves Ductile Iron Flanged - Raised Face - Full Port Ball Valve 150# 6-in


  • • A536 Grade 65-45-12 Ductile Iron Body
  • • PFA* Fused Solid Stainless Steel Ball
  • • Class VI Positive Shutoff
  • • Reinforced PTFE Seats
  • • Direct Replacement for Carbon Steel Ball Valves, Ductile Iron Gate Valves, and Plug Valves (ANSI B16.10)
  • • UL Listed to NSF/ANSI 61 & 372
  • • ISO Mounting Pad for Easy Actuation
  • • Adjustable Length/Removable Handles to fit into areas of limited space

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.