Shop AMERICAN VALVE
See all product information
Create Account
Ductile Iron Grooved-End Full Port Ball Valve 600CWP
- Mfr # 4000DV 2''
- Zoro # G615189630
product price:
$
855.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4000DV 2''
- Zoro #
- G615189630
- UPC #
- 611918121833
- Country of Origin
- Multiple
Dimensions
- Pipe Size
- 2 in
Details
- Standards
- NSF/ANSI/CAN 61,NSF/ANSI 372
- Body Material
- Ductile Iron
Description
4000 Series Ball Valves Ductile Iron Grooved-End Full Port Ball Valve 600CWP 2-in
- • A536 Grade 65-45-12 Ductile Iron Body
- • PFA* Fused Solid Stainless Steel Ball
- • Class VI Positive Shutoff
- • Reinforced PTFE Seats
- • Alternative to unreliable butterfly valves
- • UL Listed to NSF/ANSI 61 & 372
- • ISO Mounting Pad for Easy Actuation
- • Full Port
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.