
Ductile Iron Grooved-End Full Port Ball Valve 600CWP
Mfr # 4000DV 3''
Zoro # G615189647
product price: $1,241.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Ductile Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4000DV 3''
Zoro #
G615189647
UPC #
611918121857
Country of Origin
Multiple
Dimensions
Pipe Size
3 in
Details
Standards
NSF/ANSI/CAN 61,NSF/ANSI 372
Body Material
Ductile Iron
Description
4000 Series Ball Valves Ductile Iron Grooved-End Full Port Ball Valve 600CWP 3-in
- • A536 Grade 65-45-12 Ductile Iron Body
- • PFA* Fused Solid Stainless Steel Ball
- • Class VI Positive Shutoff
- • Reinforced PTFE Seats
- • Alternative to unreliable butterfly valves
- • UL Listed to NSF/ANSI 61 & 372
- • ISO Mounting Pad for Easy Actuation
- • Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.