Lead Free Ball Valve NPT CSA/UL/FM/NSF

  • Mfr # G102T 2 1/2''

  • Zoro # G515189662


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2 in
Standards
CSA GAS, NSF, CSA PLUMBING
Body Material
Lead-Free DZR Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G102T 2 1/2''
Zoro #
G515189662
UPC #
611918124285
Country of Origin
Italy

Dimensions

Pipe Size
2 1/2 in

Details

Standards
CSA GAS, NSF, CSA PLUMBING
Body Material
Lead-Free DZR Brass

Description

MILANO Ball Valves Lead Free Ball Valve CSA/NSF 2-1/2 in NPT


  • • 600 WOG, 150-WSP
  • • Full Port
  • • Forged lead free DZR brass body
  • • Made in Italy
  • • NSF/ANSI/CAN 61 & 372-Certified
  • • CSA approved for natural gas
  • • Locking Handles and Stem Extensions Available
  • • Meets Buy America Act Requirements

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.