
Lead Free Ball Valve NPT CSA/UL/FM/NSF
Mfr # G102T 2''
Zoro # G815189614
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
2 in
Body Material
Lead-Free DZR Brass
Standards
CSA GAS, FM, NSF, UL, CSA PLUMBING
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G102T 2''
Zoro #
G815189614
UPC #
611918124278
Country of Origin
Italy
Dimensions
Pipe Size
2 in
Details
Body Material
Lead-Free DZR Brass
Standards
CSA GAS, FM, NSF, UL, CSA PLUMBING
Description
MILANO Ball Valves Lead Free Ball Valve CSA/UL/FM/NSF 2 in NPT
- • 600 WOG, 150-WSP
- • Full Port
- • Forged lead free DZR brass body
- • Made in Italy
- • NSF/ANSI/CAN 61 & 372-Certified
- • UL/FM approved for fire protection
- • CSA approved for natural gas
- • Locking Handles and Stem Extensions Available
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.