
Lead Free Ball Valve NPT CSA/UL/FM/NSF
Mfr # G102T 3''
Zoro # G115189642
product price: $436.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Standards
CSA GAS, NSF, CSA PLUMBING
Body Material
Lead-Free DZR Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G102T 3''
Zoro #
G115189642
UPC #
611918124292
Country of Origin
Italy
Dimensions
Pipe Size
3 in
Details
Standards
CSA GAS, NSF, CSA PLUMBING
Body Material
Lead-Free DZR Brass
Description
MILANO Ball Valves Lead Free Ball Valve CSA/NSF 3 in NPT
- • 600 WOG, 150-WSP
- • Full Port
- • Forged lead free DZR brass body
- • Made in Italy
- • NSF/ANSI/CAN 61 & 372-Certified
- • CSA approved for natural gas
- • Locking Handles and Stem Extensions Available
- • Meets Buy America Act Requirements
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.