Lead Free Ball Valve NPT CSA/UL/FM/NSF

  • Mfr # G102T 3/8''

  • Zoro # G715189639


product price:  $18.99
/ea

Key Features

Pipe Size
3/8 in
Body Material
Lead-Free DZR Brass
Standards
CSA GAS, FM, NSF, UL, CSA PLUMBING
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G102T 3/8''
Zoro #
G715189639
UPC #
611918124216
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in

Details

Body Material
Lead-Free DZR Brass
Standards
CSA GAS, FM, NSF, UL, CSA PLUMBING

Description

MILANO Ball Valves Lead Free Ball Valve CSA/UL/FM/NSF 3/8 in NPT


  • • 600 WOG, 150-WSP
  • • Full Port
  • • Forged lead free DZR brass body
  • • Made in Italy
  • • NSF/ANSI/CAN 61 & 372-Certified
  • • UL/FM approved for fire protection
  • • CSA approved for natural gas
  • • Locking Handles and Stem Extensions Available

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.