
P21 6 6 in. PVC EPDM Liner Butterfly Valve
Mfr # P21 6"
Zoro # G716315976
product price:Â $315.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
P21 6"
Zoro #
G716315976
UPC #
-
Country of Origin
China
Description
American Valve is dedicated to providing dependable products and services of the highest standards. The valve brand has represented innovative research and products built with confidence and quality. Our products are energy saving benefits as Zero Leakage and Build-up Resistance. Our valve is designed and monitored to minimize the impact of harmful chemicals on the health and safety of people and the environment. Features PVC EPDM Liner Butterfly Valve Corrosion resistant Excellent flow characteristics Lower flow restriction Compact and lightweight design for energy saving and cost-efficient operation Handle gives clear indication of disc position Ideally suited for applications with minimal piping space Specifications Body: Schd 80 PVC Style: Wafer Seats: EPDM O-Ring: EPDM Disc: PP Size: 2in - 6in Size: 6 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.