Zoro Homepage

Quarter Turn Hose Bibb MIP

  • Mfr # M71QT 3/4''

  • Zoro # G215189740


product price: $24.99
/ea

Key Features

Inlet Size
3/4 in
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71QT 3/4''
Zoro #
G215189740
UPC #
611918019987
Country of Origin
China

Dimensions

Inlet Size
3/4 in

Details

Body Material
Brass

Description

Signature HD Quarter-Turn Valves Quarter Turn Hose Bibb MIP 3/4 in


  • • Full Port
  • • PTFE Seats
  • • Forged Brass Body
  • • Extended garden hose threads for secure connection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.